LED 12W FLOOD LIGHT 4K

Item #: 1419489

Cat #: 65/124

UPC: 045923671241

Company wide:
0 in stock
Documents & Guides
No Documents Available
LED 12W FLOOD LIGHT 4K

Overview

LED 12W FLOOD LIGHT 4K
Also known as: 045923671241, 65/124, SAT65124

Specifications

Standards: California Proposition 65
Standards: California Proposition 65