9.5W A19 LED Lamp, 40K

Item #: 1419475

Cat #: S29558

UPC: 045923295584

$ 10.05 EA
Company wide:
0 in stock
Documents & Guides
9.5 Watt; A19 LED; Frosted; 4000K; Medium Base; 220 deg. Beam Angle; 120 Volt; Non-Dimmable; 4-Pack

Overview

9.5 Watt; A19 LED; Frosted; 4000K; Medium Base; 220 deg. Beam Angle; 120 Volt; Non-Dimmable; 4-Pack
Also known as: 045923295584, S29558, SATS29558

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 800
Color: Frosted
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: No
Angle: 220°
Wattage: 9.500
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Dimmable: No
Wattage: 9.500
Color Temperature: 4000 (Cool White)
Lumens: 800
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 220°