4' LED Ceiling Wrap

Item #: 1419467

Cat #: 65-1098

UPC: 045923670985

Company wide:
0 in stock
Documents & Guides
LED 4 ft.- Ceiling Wrap with Motion Sensor - 40W - 4000K - White Finish - 120-277V

Overview

LED 4 ft.- Ceiling Wrap with Motion Sensor - 40W - 4000K - White Finish - 120-277V

Satco's 65-1098 40 watt, 4 foot LED ceiling wrap is an innovative lighting solution for commercial and residential applications. Illuminate kitchens, hallways, and work areas with this slim, maintenance free LED fixture that provides even light distribution. Stylish, yet simple, this LED ceiling wrap delivers 50,000 hours of cool white light.

Also known as: 045923670985, 65-1098, SAT651098

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft, 48 in
Lumens: 3200
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 40
Lumens: 3200
Standards: California Proposition 65
Dimmable: No