4' LED Ceiling Wrap

Item #: 1419461

Cat #: 65-1092

UPC: 045923670923

Company wide:
0 in stock
Documents & Guides
LED 4 ft.- Ceiling Wrap with Pull Chain - 40W - 3000K - White Finish - 120V

Overview

LED 4 ft.- Ceiling Wrap with Pull Chain - 40W - 3000K - White Finish - 120V

Satco's 65-1092 40 watt, 4 foot LED ceiling wrap is an innovative lighting solution for commercial and residential applications. Illuminate kitchens, hallways, and work areas with this slim, maintenance free, LED fixture that provides even light distribution. Stylish, yet simple, this LED ceiling wrap delivers 50,000 hours of warm white light.

Also known as: 045923670923, 65-1092, SAT651092

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 40
Length: 4 ft, 48 in
Lumens: 3200
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Wattage: 40
Lumens: 3200
Standards: California Proposition 65
Dimmable: No
Volts AC: 120
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Light Technology: LED