13.5W/LED/7"/30K/RD/WH/0-10VD

Item #: 1419456

Cat #: S29367

UPC: 045923293672

Company wide:
0 in stock
Blink - 13.5W- 7" Surface Mount LED - 3000K- Round Shape - White Finish - 120V - 0-10V Dimming

Overview

Blink - 13.5W- 7" Surface Mount LED - 3000K- Round Shape - White Finish - 120V - 0-10V Dimming

Satco's S29367 13.5 watt, 7 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this sleek, round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish, and is rated for 50,000 hours of warm white light.

Also known as: 045923293672, S29367, SATS29367

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 820
Wattage: 13.500
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 820
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120
Wattage: 13.500
Material: Aluminum
Light Technology: LED