18.5W/LED/9"Flush/50K/RD/WH

Item #: 1419454

Cat #: S29362

UPC: 045923293627

Company wide:
0 in stock
Blink - 18.5W- 9" Surface Mount LED - 5000K- Round Shape - White Finish - 120V

Overview

Blink - 18.5W- 9" Surface Mount LED - 5000K- Round Shape - White Finish - 120V

Satco's S29362 18.5 watt, 9 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this sleek, round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish, and is rated for 50,000 hours of natural white light.

Also known as: 045923293627, S29362, SATS29362

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1400
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 18.500
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 18.500
Standards: California Proposition 65
Dimmable: Yes
Lumens: 1400
Color Rendering Index (CRI): 80
Material: Aluminum
Light Technology: LED