13.5W LED Downlight, 50K, White

Item #: 1419452

Cat #: S29360

UPC: 045923293603

Company wide:
0 in stock
Documents & Guides
Blink - 13.5W- 7" Surface Mount LED - 5000K- Round Shape - White Finish - 120V

Overview

Blink - 13.5W- 7" Surface Mount LED - 5000K- Round Shape - White Finish - 120V

Satco's S29360 13.5 watt, 7 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this sleek, round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish, and is rated for 50,000 hours of natural white light.

Also known as: 045923293603, S29360, SATS29360

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 13.500
Color Rendering Index (CRI): 80
Color: White
Lumens: 900
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 13.500
Color: White
Material: Aluminum
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 900
Standards: California Proposition 65
Dimmable: Yes