13.5W LED Downlight, 30K, White

Item #: 1419445

Cat #: S29357

UPC: 045923293573

Company wide:
0 in stock
Documents & Guides
Blink - 13.5W- 7" Surface Mount LED - 3000K- Round Shape - White Finish - 277V

Overview

Blink - 13.5W- 7" Surface Mount LED - 3000K- Round Shape - White Finish - 277V

Satco's S29357 13.5 watt, 7 inch flush mount LED is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, hallways, and office spaces with this slim, dimmable LED fixture. This round flush mount has a white Finish, and is rated for 50,000 hours of natural white light.

Also known as: 045923293573, S29357, SATS29357

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 820
Volts AC: 277
Wattage: 13.500
Color: White
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 277
Color: White
Material: Aluminum
Light Technology: LED
Lumens: 820
Wattage: 13.500
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes