18.5W LED Downlight, 27K, White

Item #: 1419439

Cat #: S29336

UPC: 045923293368

Company wide:
0 in stock
Documents & Guides
Blink - 18.5W- 9" Surface Mount LED - 2700K- Round Shape - White Finish - 120V

Overview

Blink - 18.5W- 9" Surface Mount LED - 2700K- Round Shape - White Finish - 120V

Satco's S29336 18.5 watt, 9 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this sleek, round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish and is rated for 50,000 hours of warm white light.

Also known as: 045923293368, S29336, SATS29336

Specifications

Volts AC: 120
Lumens: 1150
Color: White
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 18.500
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Material: Aluminum
Light Technology: LED
Lumens: 1150
Color Rendering Index (CRI): 90
Wattage: 18.500
Standards: California Proposition 65, California Title 24
Dimmable: Yes