10.5W/LED/5.5"Flush/27K/SQ/WH

Item #: 1419432

Cat #: S29324

UPC: 045923293245

Company wide:
0 in stock
Blink - 10.5W- 5.5" Surface Mount LED - 2700K- Square Shape - White Finish - 120V

Overview

Blink - 10.5W- 5.5" Surface Mount LED - 2700K- Square Shape - White Finish - 120V

Satco's S29324 10.5 watt, 5.5 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this square fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish, and is rated for 50,000 hours of warm white light.

Also known as: 045923293245, S29324, SATS29324

Specifications

Volts AC: 120
Shape: Square
Lumens: 580
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 10.500
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Lumens: 580
Color Temperature: 2700 (Warm White)
Material: Aluminum
Light Technology: LED
Shape: Square
Color Rendering Index (CRI): 90
Wattage: 10.500
Standards: California Proposition 65, California Title 24
Dimmable: Yes