9.8W LED Downlight, 30K

Item #: 1419424

Cat #: S29313

UPC: 045923293139

Company wide:
0 in stock
Documents & Guides
9.8 Watt LED Downlight Retrofit; 5 - 6"; 3000K; Dimmable; 120 Volts

Overview

9.8 Watt LED Downlight Retrofit; 5 - 6"; 3000K; Dimmable; 120 Volts

Satco's S29313 9.8 watt, LED downlight retrofit is an easy to install lighting solution for commercial applications. Illuminate offices, retail spaces, and hotels, with this dimmable, contemporary, downlight retrofit. Round, with a white Finish, this downlight delivers 35,000 hours of warm white light.

Also known as: 045923293139, S29313, SATS29313

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 650
Material: Thermoplastic
Color Rendering Index (CRI): 90
Wattage: 9.800
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Base: Medium Adapter Screw (E26 Adapter)
Color Temperature: 3000 (Warm White)
Lumens: 650
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Material: Thermoplastic
Wattage: 9.800
Light Technology: LED
Base: Medium Adapter Screw (E26 Adapter)