Lakeview 1 LT Post Lantern, Aged Bronze

Item #: 1419403

Cat #: 60-6513

UPC: 045923665134

$ 286.22 EA
Company wide:
0 in stock
Lakeview - 1 Light Post Lantern with Clear Seed Glass - Aged Bronze Finish

Overview

Lakeview - 1 Light Post Lantern with Clear Seed Glass - Aged Bronze Finish

Carriage lighting evokes a sense of nostalgia and timeless elegance, perfectly embodied with the Lakeview Outdoor Collection. The clear seeded Glass of the 60-6513 one light post lantern continues the eras past theme and combined with an aged bronze Finish, completes the overall design. Illuminate your walkways and gardens to create instant curb appeal with this stylish fixture.

Also known as: 045923665134, 60-6513, SAT606513

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Aged Bronze
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Aged Bronze
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)