Huron 1 LT Hanging Lantern, Aged Bronze

Item #: 1419396

Cat #: 60-6504

UPC: 045923665042

Company wide:
0 in stock
Huron - 1 Light Hanging Lantern with Clear Glass - Aged Bronze Finish

Overview

Huron - 1 Light Hanging Lantern with Clear Glass - Aged Bronze Finish

Enhance your home's exterior with the Huron Outdoor Collection that blends Traditional and Modern styles with ease. The 60-6504 one light hanging lantern is an instant classic with it's handheld lantern style paying homage to times past with the included vintage bulb while the beautiful bronze Finish and clear Glass capture a modern feel and design. Illuminate your front door or outdoor spaces to create instant curb appeal with this stylish series.

Also known as: 045923665042, 60-6504, SAT606504

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Aged Bronze
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Aged Bronze
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65