15.5W A19 LED Lamp, 40K

Item #: 1419393

Cat #: S28787

UPC: 045923287879

$ 8.04 EA
Company wide:
0 in stock
Documents & Guides
15.5 Watt; A19 LED; 4000K; Medium Base; 220 deg. Beam Angle;120V

Overview

15.5 Watt; A19 LED; 4000K; Medium Base; 220 deg. Beam Angle;120V
Also known as: 045923287879, S28787, SATS28787

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1600
Wattage: 15.500
Light Technology: LED
Dimmable: No
Angle: 220°
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 15.500
Dimmable: No
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Angle: 220°