11.5A19/LED/40K/ND/120V

Item #: 1419382

Cat #: S28767

UPC: 045923287671

Company wide:
0 in stock
Documents & Guides
11.5 Watt; A19 LED; 4000K; Medium Base; 220 deg. Beam Angle;120 Volt

Overview

11.5 Watt; A19 LED; 4000K; Medium Base; 220 deg. Beam Angle;120 Volt

Satco's S28767 11.5-watt, A19 LED lamp is a sleek lighting solution for residential and commercial applications. Illuminate living rooms, dining rooms, hallways, and office spaces with this elegant white bulb. Versatile, with a high lumens count, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923287671, S28767, SATS28767

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 1100
Material: Plastic, Metal
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 11.500
Light Technology: LED
Dimmable: No
Angle: 220°
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°
Color Temperature: 4000 (Cool White)
Lumens: 1100
Color Rendering Index (CRI): 80
Wattage: 11.500
Dimmable: No