100W/LED/HID/5K/277-347V/EX39

Item #: 1419373

Cat #: S28716

UPC: 045923287169

Company wide:
0 in stock
100 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;277-347 Volt

Overview

100 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;277-347 Volt
Also known as: 045923287169, S28716, SATS28716

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80+
Lumens: 13300
Light Technology: LED
Dimmable: No
Volts AC: 277/347
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Material: Plastic, Aluminum
Lumens: 13300
Dimmable: No
Base: Mogul Extended Screw (EX39)
Wattage: 100
Color Rendering Index (CRI): 80+
Light Technology: LED
Volts AC: 277/347