54W/LED/HID/5K/277-347V/EX39

Item #: 1419368

Cat #: S28714

UPC: 045923287145

Company wide:
0 in stock
Documents & Guides
54 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;277-347 Volt

Overview

54 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;277-347 Volt
Also known as: 045923287145, S28714, SATS28714

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 54
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80+
Light Technology: LED
Dimmable: No
Volts AC: 277/347
Lumens: 7200
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Material: Plastic, Aluminum
Light Technology: LED
Volts AC: 277/347
Base: Mogul Extended Screw (EX39)
Wattage: 54
Color Rendering Index (CRI): 80+
Dimmable: No
Lumens: 7200