4W CTC/LED/27K/CL/120V 1-CD

Item #: 1419355

Cat #: S28613

UPC: 045923286131

Company wide:
0 in stock
Documents & Guides
4 Watt C11 LED; Clear; Candelabra Base; 2700K; 350 Lumens; 120 Volt; Carded

Overview

4 Watt C11 LED; Clear; Candelabra Base; 2700K; 350 Lumens; 120 Volt; Carded
Also known as: 045923286131, S28613, SATS28613

Specifications

Wattage: 4
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 350
Color Temperature: 2700 (Warm White)
Shape: C11 (Candelabra)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 4
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Lumens: 350
Shape: C11 (Candelabra)
Dimmable: Yes