Lansing 2 Light Wall Sconce, Bronze

Item #: 1419354

Cat #: 60-6431

UPC: 045923664311

Company wide:
0 in stock
Lansing - 2 Light Wall Sconce with White Fabric Shade - Midnight Bronze Finish

Overview

Lansing - 2 Light Wall Sconce with White Fabric Shade - Midnight Bronze Finish

The Lansing 60-6431 two light wall sconce is a traditional sconce with contemporary style. The midnight bronze fixture is backed by a white fabric shade to bring elegance and illumination to any room in the house. Impress your guests and make a statement with Lansing.

Also known as: 045923664311, 60-6431, SAT606431

Specifications

Volts AC: 120
Wattage: 60
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Material: Steel
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Wattage: 60
Color: Bronze
Light Technology: Incandescent