4C15/LED/A/E26/21K/120V

Item #: 1419349

Cat #: S23412

UPC: 045923234125

Company wide:
0 in stock
Documents & Guides
4 Watt C15 LED; Satin Spun; Amber; Medium Base; 2100K; 240 Lumens; 120 Volt

Overview

4 Watt C15 LED; Satin Spun; Amber; Medium Base; 2100K; 240 Lumens; 120 Volt
Also known as: 045923234125, S23412, SATS23412

Specifications

Shape: C15 (Candle)
Color Temperature: 2100 (Warm White)
Base: Medium Screw (E26)
Wattage: 4
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 240
Light Technology: LED
Dimmable: Yes
Shape: C15 (Candle)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 2100 (Warm White)
Wattage: 4
Material: Glass
Lumens: 240
Dimmable: Yes