2C11/LED/SA/E26/27K/120V

Item #: 1419345

Cat #: S23403

UPC: 045923234033

Company wide:
0 in stock
Documents & Guides
2 Watt C11 LED; Satin Spun; Clear; Medium Base; 2700K; 120 Lumens; 120 Volt

Overview

2 Watt C11 LED; Satin Spun; Clear; Medium Base; 2700K; 120 Lumens; 120 Volt
Also known as: 045923234033, S23403, SATS23403

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 120
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 2
Color Temperature: 2700 (Warm White)
Shape: C11 (Candelabra)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Material: Glass
Wattage: 2
Shape: C11 (Candelabra)
Dimmable: Yes