4C15/LED/SA/E26/27K/120V/CD

Item #: 1419343

Cat #: S22713

UPC: 045923227134

Company wide:
0 in stock
Documents & Guides
4 Watt C15 LED; Satin Spun; Clear; Medium Base; 2700K; 300 Lumens; 120 Volt; Carded

Overview

4 Watt C15 LED; Satin Spun; Clear; Medium Base; 2700K; 300 Lumens; 120 Volt; Carded
Also known as: 045923227134, S22713, SATS22713

Specifications

Base: Medium Screw (E26)
Wattage: 4
Volts AC: 120
Lumens: 300
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 4
Lumens: 300
Color Rendering Index (CRI): 80
Light Technology: LED