4C15/LED/A/E26/21K/120V/CD

Item #: 1419340

Cat #: S22712

UPC: 045923227127

Company wide:
0 in stock
Documents & Guides
4 Watt C15 LED; Satin Spun; Amber; Medium Base; 2100K; 240 Lumens; 120 Volt; Carded

Overview

4 Watt C15 LED; Satin Spun; Amber; Medium Base; 2100K; 240 Lumens; 120 Volt; Carded
Also known as: 045923227127, S22712, SATS22712

Specifications

Shape: C15 (Candle)
Color Temperature: 2100 (Warm White)
Base: Medium Screw (E26)
Wattage: 4
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 240
Light Technology: LED
Dimmable: Yes
Shape: C15 (Candle)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 2100 (Warm White)
Wattage: 4
Material: Glass
Lumens: 240
Dimmable: Yes