2C11/LED/A/E26/21K/120V/CD

Item #: 1419338

Cat #: S22707

UPC: 045923227073

Company wide:
0 in stock
Documents & Guides
2 Watt C11 LED; Satin Spun; Amber; Medium Base; 2100K; 100 Lumens; 120 Volt; Carded

Overview

2 Watt C11 LED; Satin Spun; Amber; Medium Base; 2100K; 100 Lumens; 120 Volt; Carded
Also known as: 045923227073, S22707, SATS22707

Specifications

Color Temperature: 2100 (Warm White)
Base: Medium Screw (E26)
Lumens: 100
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 2
Light Technology: LED
Dimmable: Yes
Color Temperature: 2100 (Warm White)
Lumens: 100
Material: Glass
Wattage: 2
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED