2C11/LED/SA/E26/27K/120V/CD

Item #: 1419336

Cat #: S22703

UPC: 04592322703

Company wide:
0 in stock
Documents & Guides
2 Watt C11 LED; Satin Spun; Clear; Medium Base; 2700K; 120 Lumens; 120 Volt; Carded

Overview

2 Watt C11 LED; Satin Spun; Clear; Medium Base; 2700K; 120 Lumens; 120 Volt; Carded
Also known as: 04592322703, S22703, SATS22703

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 120
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 2
Color Temperature: 2700 (Warm White)
Shape: C11 (Candelabra)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Material: Glass
Wattage: 2
Shape: C11 (Candelabra)
Dimmable: Yes