4BT38/LED/CL/E26/Vintage/120V

Item #: 1419330

Cat #: S22431

UPC: 045923224317

Company wide:
0 in stock
Documents & Guides
4 Watt BT38 LED vintage style; Clear; 25000 Average rated hours; Medium Base; 120 Volt

Overview

4 Watt BT38 LED vintage style; Clear; 25000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923224317, S22431, SATS22431

Specifications

Base: Medium Screw (E26)
Wattage: 4
Color Temperature: 2150 (Warm White)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 90
Lumens: 200
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 2150 (Warm White)
Material: Glass
Lumens: 200
Dimmable: Yes
Wattage: 4
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED