This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
16 Watt LED PL 4-Pin; 4000K; 1850 Lumens; G24q Base; 50000 Average rated hours; Horizontal; Type A; Ballast dependent
Overview
16 Watt LED PL 4-Pin; 4000K; 1850 Lumens; G24q Base; 50000 Average rated hours; Horizontal; Type A; Ballast dependent
Also known as: 045923224027, S21402, SATS21402
Specifications
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1850 |
| Wattage: | 16 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (G24q) |
| Standards: | DLC Listed (Standard) |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 1850 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 16 |
| Dimmable: | No |
| Standards: | DLC Listed (Standard) |