6A19/OMNI/220/LED/E12/40K

Item #: 1419298

Cat #: S21802

UPC: 045923218026

Company wide:
0 in stock
Documents & Guides
6 Watt; A19 LED; 4000K; Candelabra Base; 220 deg. Beam Angle; 120 Volt

Overview

6 Watt; A19 LED; 4000K; Candelabra Base; 220 deg. Beam Angle; 120 Volt

Satco's S21802 6 watt A19 LED offers bRight energy efficient lighting for work space and general lighting applications. The frost bulb features a Candelabra base and 220 degree beam spread. With a temperature of 4000 kelvins, this lamp provides 25,000 hours of cool white light.

Also known as: 045923218026, S21802, SATS21802

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 480
Material: Plastic
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Angle: 220°
Color Temperature: 4000 (Cool White)
Lumens: 480
Color Rendering Index (CRI): 80
Wattage: 6
Dimmable: Yes
Angle: 220°
Volts AC: 120
Material: Plastic
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Candelabra Screw (E12)