Jess 36" LED Vanity, Brushed Nickel

Item #: 1419292

Cat #: 62-1332

UPC: 045923663321

Company wide:
0 in stock
Documents & Guides
Jess - 36" LED Vanity with White Acrylic - Brushed Nickel Finish

Overview

Jess - 36" LED Vanity with White Acrylic - Brushed Nickel Finish

Simple yet elegant is the best way to describe Satco Nuvo's new Jess collection. With it's brushed Nickel backplate and white rectangular acrylic lens, the 62-1332 large LED vanity exudes sophistication with a minimalist style. Delivering energy-efficient, dimmable, LED lighting, this sleek vanity light blends perfectly with surrounding decor and is as functional as it is magnificent in its simplicity.

Also known as: 045923663321, 62-1332, SAT621332

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 39
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Steel
Lumens: 2730
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Steel
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Wattage: 39
Color Rendering Index (CRI): 90
Lumens: 2730
Light Technology: LED