7.5A19/SW/LED/E26/27K/120V/4PK

Item #: 1419291

Cat #: S21714

UPC: 045923217142

Company wide:
0 in stock
Documents & Guides
7.5 Watt; A19 LED; Soft White; 2700K; Medium Base; 120 Volt; 4-Pack

Overview

7.5 Watt; A19 LED; Soft White; 2700K; Medium Base; 120 Volt; 4-Pack
Also known as: 045923217142, S21714, SATS21714

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 7.500
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED