Jess 25" LED Vanity, Brushed Nickel

Item #: 1419290

Cat #: 62-1331

UPC: 045923663314

Company wide:
0 in stock
Documents & Guides
Jess - 25" LED Vanity with White Acrylic - Brushed Nickel Finish

Overview

Jess - 25" LED Vanity with White Acrylic - Brushed Nickel Finish

Simple yet elegant is the best way to describe Satco Nuvo's new Jess collection. With it's brushed Nickel backplate and white rectangular acrylic lens, the 62-1331 medium LED vanity exudes sophistication with a minimalist style. Delivering energy-efficient, dimmable, LED lighting, this sleek vanity light blends perfectly with surrounding decor and is as functional as it is magnificent in its simplicity.

Also known as: 045923663314, 62-1331, SAT621331

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 26
Volts AC: 120
Color: Brushed Nickel
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 1820
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Wattage: 26
Color: Brushed Nickel
Material: Steel
Light Technology: LED
Lumens: 1820