Jackson 12" LED Vanity, Brushed Nickel

Item #: 1419282

Cat #: 62-1327

UPC: 045923663277

Company wide:
0 in stock
Documents & Guides
Jackson - 12" LED Vanity with White Acrylic - Brushed Nickel Finish

Overview

Jackson - 12" LED Vanity with White Acrylic - Brushed Nickel Finish

A sleek metallic frame surrounds a rectangular acrylic lens adding to a dazzling contemporary design with the new Satco Nuvo "Jackson" collection. The energy-efficient LED lighting illuminates the geometric white acrylic shade in a pleasing modern glow that is sure to add a comforting contemporary look to your bath or vanity area. The versatile 62-1327 small LED vanity fixture can be mounted horizontally facing up or down for chic lighting in any direction. The simple yet elegant look of this vanity allows it to blend perfectly with numerous surrounding decor yet be highly functional in its simplicity.

Also known as: 045923663277, 62-1327, SAT621327

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Steel
Lumens: 910
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Steel
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Wattage: 13
Color Rendering Index (CRI): 90
Lumens: 910
Light Technology: LED