Lana 26" LED Vanity, Polished Nickel

Item #: 1419279

Cat #: 62-1325

UPC: 045923663253

Company wide:
0 in stock
Lana 26" LED Vanity with White Acrylic, Polished Nickel Finish

Overview

Lana 26" LED Vanity with White Acrylic, Polished Nickel Finish

It may look simple, but Satco Nuvo's new Lana collection is brimming with modern elegance. With it's polished Nickel backplate and white arched acrylic lens capped with a dazzling Nickel accent piece, the 62-1325 medium LED vanity exudes sophistication with a minimalist style. Delivering energy-efficient, dimmable, LED lighting, this sleek vanity light blends perfectly with surrounding decor and is as functional as it is magnificent in its simplicity.

Also known as: 045923663253, 62-1325, SAT621325

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 26
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 1820
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Steel
Light Technology: LED
Lumens: 1820
Wattage: 26
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes