Lana 14" LED Vanity, Polished Nickel

Item #: 1419276

Cat #: 62-1324

UPC: 045923663246

Company wide:
0 in stock
Documents & Guides
Lana - 14" LED Vanity with White Acrylic - Polished Nickel Finish

Overview

Lana - 14" LED Vanity with White Acrylic - Polished Nickel Finish

It may look simple, but Satco Nuvo's new Lana collection is brimming with modern elegance. With it's polished Nickel backplate and white arched acrylic lens capped with a dazzling Nickel accent piece, the 62-1324 small LED vanity exudes sophistication with a minimalist style. Delivering energy-efficient, dimmable, LED lighting, this sleek vanity light blends perfectly with surrounding decor and is as functional as it is magnificent in its simplicity.

Also known as: 045923663246, 62-1324, SAT621324

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Lumens: 1105
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1105
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Wattage: 13
Volts AC: 120
Material: Steel
Light Technology: LED