Bend 36" LED Vanity, Brushed Nickel

Item #: 1419274

Cat #: 62-1323

UPC: 045923663239

Company wide:
0 in stock
Documents & Guides
Bend 36" LED Vanity with White Acrylic, Brushed Nickel Finish

Overview

Bend 36" LED Vanity with White Acrylic, Brushed Nickel Finish

Simple yet elegant is the best way to describe Satco Nuvo's new Bend collection. With it's brushed Nickel backplate and white arched acrylic lens, the 62-1323 large LED vanity exudes sophistication with a minimalist style. Delivering energy-efficient, dimmable, LED lighting, this sleek vanity light blends perfectly with surrounding decor and is as functional as it is magnificent in its simplicity.

Also known as: 045923663239, 62-1323, SAT621323

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 39
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Steel
Lumens: 2730
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Steel
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Wattage: 39
Color Rendering Index (CRI): 90
Lumens: 2730
Light Technology: LED