4.5W CTF/LED/27K/FR/120V/2CD

Item #: 1419269

Cat #: S21704

UPC: 045923217043

Company wide:
0 in stock
Documents & Guides
4.5 Watt B11 LED; Frosted; Candelabra Base; 2700K; 350 Lumens; 120 Volt; 2-Card

Overview

4.5 Watt B11 LED; Frosted; Candelabra Base; 2700K; 350 Lumens; 120 Volt; 2-Card
Also known as: 045923217043, S21704, SATS21704

Specifications

Shape: B11 (Blunt Tip)
Lumens: 330
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 4.500
Dimmable: Yes
Lumens: 330
Color: Frosted
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)