4.5W ETC/LED/27K/CL/120V/CD

Item #: 1419267

Cat #: S21703

UPC: 045923217036

Company wide:
0 in stock
Documents & Guides
4.5 Watt B11 LED; Clear; Medium Base; 2700K; 350 Lumens; 120 Volt; 2-Card

Overview

4.5 Watt B11 LED; Clear; Medium Base; 2700K; 350 Lumens; 120 Volt; 2-Card
Also known as: 045923217036, S21703, SATS21703

Specifications

Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 350
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 350
Wattage: 4.500
Dimmable: Yes
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED