2.5W ETC/LED/27K/CL/120V/2CD

Item #: 1419262

Cat #: S21701

UPC: 045923217012

Company wide:
0 in stock
Documents & Guides
2.5 Watt B11 LED; Clear; Medium Base; 2700K; 180 Lumens; 120 Volt; 2-Card

Overview

2.5 Watt B11 LED; Clear; Medium Base; 2700K; 180 Lumens; 120 Volt; 2-Card
Also known as: 045923217012, S21701, SATS21701

Specifications

Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 180
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 2.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 2.500
Dimmable: Yes
Shape: B11 (Blunt Tip)
Lumens: 180
Color Temperature: 2700 (Warm White)
Light Technology: LED