18.5W Round LED Surface Mount, 30K, Black

Item #: 1419258

Cat #: S21530

UPC: 045923215308

Company wide:
0 in stock
Documents & Guides
Blink - 18.5W- 9" Surface Mount LED - 3000K- Round Shape - Black Finish - 120V

Overview

Blink - 18.5W- 9" Surface Mount LED - 3000K- Round Shape - Black Finish - 120V

Satco's S21530 18.5-watt 9 inch flush mount round LED fixture in black is minimalistic in style, and energy efficient. Sophisticated in its simplicity and appropriate for almost anywhere, this fixture is wet rated and provides 3000K of warm white light. Dimmable and long-lasting, this sleek fixture delivers 50,000 hours of exceptional illumination.

Also known as: 045923215308, S21530, SATS21530

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Black
Color Rendering Index (CRI): 90
Lumens: 1200
Wattage: 18.500
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Black
Lumens: 1200
Material: Aluminum
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 18.500
Standards: California Proposition 65, California Title 24
Dimmable: Yes