10.5W/LED/5.5"Flush/50K/RD/BN

Item #: 1419241

Cat #: S21518

UPC: 045923215186

Company wide:
0 in stock
Blink - 10.5W- 5.5" Surface Mount LED - 5000K- Round Shape - Brushed Nickel Finish - 120V

Overview

Blink - 10.5W- 5.5" Surface Mount LED - 5000K- Round Shape - Brushed Nickel Finish - 120V

Satco's S21518 10.5 watt, 5.5 inch flush mount LED is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, hallways, and office spaces with this slim, dimmable LED fixture. This round flush mount has a brushed Nickel Finish, and is rated for 50,000 hours of natural white light.

Also known as: 045923215186, S21518, SATS21518

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 720
Color Rendering Index (CRI): 80
Wattage: 10.500
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 720
Wattage: 10.500
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Material: Aluminum
Light Technology: LED