18.5W/LED/9"/30K/RD/WH/0-10VD

Item #: 1419235

Cat #: S21513

UPC: 045923205132

Company wide:
0 in stock
Blink - 18.5W- 9" Surface Mount LED - 3000K- Round Shape - White Finish - 120V - 0-10V Dimming

Overview

Blink - 18.5W- 9" Surface Mount LED - 3000K- Round Shape - White Finish - 120V - 0-10V Dimming

Satco's S21513 18.5 watt, 9 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential or commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish, and is rated for 50,000 hours of warm white.

Also known as: 045923205132, S21513, SATS21513

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 1200
Wattage: 18.500
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 18.500
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120
Lumens: 1200
Material: Aluminum
Light Technology: LED