18.5W/LED/9"Flush/30K/RD/BRZ

Item #: 1419234

Cat #: S21512

UPC: 045923205125

Company wide:
0 in stock
Blink - 18.5W- 9" Surface Mount LED - 3000K- Round Shape - Bronze Finish - 120V

Overview

Blink - 18.5W- 9" Surface Mount LED - 3000K- Round Shape - Bronze Finish - 120V

Satco's S21512 18.5 watt, 9 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential or commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a bronze Finish, and is rated for 50,000 hours of warm white light.

Also known as: 045923205125, S21512, SATS21512

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 1200
Wattage: 18.500
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 18.500
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120
Lumens: 1200
Material: Aluminum
Light Technology: LED