13.5W Round LED Surface Mount, 40K, White

Item #: 1419231

Cat #: S21508

UPC: 045923205088

Company wide:
0 in stock
Documents & Guides
Blink - 13.5W- 7" Surface Mount LED - 4000K- Round Shape - White Finish - 120V - 0-10V Dimming

Overview

Blink - 13.5W- 7" Surface Mount LED - 4000K- Round Shape - White Finish - 120V - 0-10V Dimming

Satco's S21508 13.5 watt, 7 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential or commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish, and is rated for 50,000 hours of cool white light.

Also known as: 045923205088, S21508, SATS21508

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 13.500
Color Rendering Index (CRI): 90
Lumens: 860
Material: Aluminum
Standards: California Proposition 65, California Title 24
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 13.500
Lumens: 860
Standards: California Proposition 65, California Title 24
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Aluminum
Type: 0-10V Dimming
Dimmable: Yes