13.5W/LED/7"Flush/30K/RD/BRZ

Item #: 1419230

Cat #: S21507

UPC: 045923205071

Company wide:
0 in stock
Blink - 13.5W- 7" Surface Mount LED - 3000K- Round Shape - Bronze Finish - 120V

Overview

Blink - 13.5W- 7" Surface Mount LED - 3000K- Round Shape - Bronze Finish - 120V

Satco's S21507 13.5 watt, 7 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential or commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a bronze Finish, and is rated for 50,000 hours of warm white light.

Also known as: 045923205071, S21507, SATS21507

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 820
Wattage: 13.500
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 820
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120
Wattage: 13.500
Material: Aluminum
Light Technology: LED