10.5W/LED/5.5"Flush/30K/SQ/BRZ

Item #: 1419229

Cat #: S21504

UPC: 045923205040

Company wide:
0 in stock
Blink - 10.5W- 5.5" Surface Mount LED - 3000K- Square Shape - Bronze Finish - 120V

Overview

Blink - 10.5W- 5.5" Surface Mount LED - 3000K- Square Shape - Bronze Finish - 120V

Satco's S21504 10.5 watt, 5.5 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential or commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this square fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a brushed Nickel Finish, and is rated for 50,000 hours of warm white light.

Also known as: 045923205040, S21504, SATS21504

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 10.500
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 600
Volts AC: 120
Wattage: 10.500
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED