13T8/U1-G13/LED/830/DUAL

Item #: 1419222
Cat #: S18450
UPC: 04592318450
$ 29.27 EA
Company wide:
0 in stock
13 Watt T8 U-Bend LED; 50000 Hours; Medium bi-pin Base; 1800 Lumens; 3000K; Type A/B; Ballast Dependant or Ballast Bypass; Single or Double Ended Wiring

Overview

13 Watt T8 U-Bend LED; 50000 Hours; Medium bi-pin Base; 1800 Lumens; 3000K; Type A/B; Ballast Dependant or Ballast Bypass; Single or Double Ended Wiring
Satco's S18450 13 watt T8 LED U-bend tube shaped linear bulb with medium bi pin base is designed to fit into troffers and other fixtures where there is limited space. Comparable to linear bulbs found in offices, healthcare and other commercial spaces, these replacement bulbs are type A/B ballast dependent or ballast bypass. With its high lumen output, and beam spread of 160 degrees, this lamp provides 50,000 hours of warm white light.
Also known as: 04592318450, S18450, SATS18450

Specifications

Lumens: 1800
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120-277
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Standards: DLC Listed (Standard)
Lumens: 1800
Wattage: 13
Material: Plastic
Light Technology: LED
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Color Rendering Index (CRI): 80
Dimmable: No

Customer Reviews

No reviews for this product
(0)