FC12T9/LED/CIR/840/BP

Item #: 1419219

Cat #: S16504

UPC: 045923165047

Company wide:
0 in stock
LED Circline; 16 Watt; T9; 4000K; G10Q Base; 120-277 Volt; Type B; Ballast Bypass

Overview

LED Circline; 16 Watt; T9; 4000K; G10Q Base; 120-277 Volt; Type B; Ballast Bypass

Satco's S16504 T9 16 watt LED circline Type B ballast bypass lamp provides even, energy efficient light distribution. The lamp has a G10Q pin base for use with matching small drum style ceiling fixtures and magnifier lamps. With a beam spread of 135 degrees and a temperature of 4000 kelvins, this circular lamp delivers 50,000 hours of cool white light.

Also known as: 045923165047, S16504, SATS16504

Specifications

Lumens: 1760
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 16
Shape: T9 (Circular)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G10q)
Volts AC Range: 120 - 277
Lumens: 1760
Color Rendering Index (CRI): 80
Shape: T9 (Circular)
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 16
Light Technology: LED
Base: 4-Pin (G10q)