FC12T9/LED/CIR/830/BP

Item #: 1419218

Cat #: S16503

UPC: 045923165030

Company wide:
0 in stock
LED Circline; 16 Watt; T9; 3000K; G10Q Base; 120-277 Volt; Type B; Ballast Bypass

Overview

LED Circline; 16 Watt; T9; 3000K; G10Q Base; 120-277 Volt; Type B; Ballast Bypass

Satco's S16503 T9 16 watt LED circline Type B ballast bypass lamp provides even, energy efficient light distribution. The lamp has a G10Q pin base for use with matching small drum style ceiling fixtures and magnifier lamps. With a beam spread of 135 degrees and a temperature of 3000 kelvins, this circular lamp delivers 50,000 hours of warm white light.

Also known as: 045923165030, S16503, SATS16503

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 16
Lumens: 1600
Shape: T9 (Circular)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G10q)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 16
Shape: T9 (Circular)
Dimmable: No
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Base: 4-Pin (G10q)