11W Circline LED Lamp, 65K

Item #: 1419216

Cat #: S16502

UPC: 045923165023

Company wide:
0 in stock
Documents & Guides
LED Circline; 11 Watt; T9; 6500K; G10Q Base; 120-277 Volt; Type B; Ballast Bypass

Overview

LED Circline; 11 Watt; T9; 6500K; G10Q Base; 120-277 Volt; Type B; Ballast Bypass

Satco's S16502 11 watt T9 LED circline Type B ballast bypass lamp provides even, energy efficient light distribution. The lamp has a G10Q pin base for use with matching small drum style ceiling fixtures and magnifier lamps. With a beam spread of 135 degrees and a temperature of 6500 kelvins, this circular lamp delivers 50,000 hours of daylight.

Also known as: 045923165023, S16502, SATS16502

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 1210
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80
Wattage: 11
Shape: T9 (Circular)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G10q)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Material: Plastic, Aluminum
Wattage: 11
Light Technology: LED
Base: 4-Pin (G10q)
Volts AC Range: 120 - 277
Lumens: 1210
Color Rendering Index (CRI): 80
Shape: T9 (Circular)
Dimmable: No
Type: Ballast Bypass (Type B)