FC8T9/LED/CIR/840/BP

Item #: 1419214

Cat #: S16501

UPC: 045923165016

Company wide:
0 in stock
Documents & Guides
LED Circline; 11 Watt; T9; 4000K; G10Q Base; 120-277 Volt; Type B; Ballast Bypass

Overview

LED Circline; 11 Watt; T9; 4000K; G10Q Base; 120-277 Volt; Type B; Ballast Bypass

Satco's S16501 11 watt T9 LED circline Type B ballast bypass lamp provides even, energy efficient light distribution. The lamp has a G10Q pin base for use with matching small drum style ceiling fixtures and magnifier lamps. With a beam spread of 135 degrees and a temperature of 4000 kelvins, this lamp delivers 50,000 hours of cool white light.

Also known as: 045923165016, S16501, SATS16501

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1210
Color Rendering Index (CRI): 80
Wattage: 11
Shape: T9 (Circular)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G10q)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Shape: T9 (Circular)
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 1210
Wattage: 11
Light Technology: LED
Base: 4-Pin (G10q)